JOHNS MANVILLE
JOHNS MANVILLE
11326 H3L8
JOHNS MANVILLE JOHNS MANVILLE
Description
11326 H3L8 ROTARY LIP SEAL ; NON RETURNABLE H3L8 SS .313 .688 .109
5/16" Shaft Dia; 11/16" Housing Bore; 7/64" Nominal Width; Neoprene Lip; Solid Seal; 7/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SS Seal Design Code
Part #
11326 H3L8
BDI #
18224410
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/11326-H3L8/p/18224410
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
EAN
0827834038005
Product Group - BDI
S02250
Generic Design Code
J/M_SS
Lip Material
Neoprene
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
SS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
11326 H3L8
Weight / LBS
0.0031
Long Description
5/16" Shaft Dia; 11/16" Housing Bore; 7/64" Nominal Width; Neoprene Lip; Solid Seal; 7/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SS Seal Design Code
Actual Width
0.109 Inch | 2.769 Millimeter
Shaft Diameter
0.313 Inch | 7.95 Millimeter
Nominal Width
0.109 Inch | 2.769 Millimeter
Housing Bore
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh