DICHTOMATIK
DICHTOMATIK
11815631VSB-H-BX
DICHTOMATIK DICHTOMATIK
Description
11815631VSB-H-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
1.18" Shaft Dia; 1.56" Housing Bore; 0.31" Nominal Width; Viton Lip; Solid Seal; 0.31" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SB-H Seal Design Code
Part #
11815631VSB-H-BX
BDI #
21938146
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/11815631VSB-H-BX/p/21938146
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0750886452003
Product Group - BDI
S02250
Generic Design Code
C_R_CRW1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SB-H
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
11815631VSB-H
Long Description
1.18" Shaft Dia; 1.56" Housing Bore; 0.31" Nominal Width; Viton Lip; Solid Seal; 0.31" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SB-H Seal Design Code
Shaft Diameter
1.18 Inch | 29.972 Millimeter
Nominal Width
0.31 Inch | 7.874 Millimeter
Actual Width
0.31 Inch | 7.874 Millimeter
Housing Bore
1.56 Inch | 39.624 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh