DICHTOMATIK
DICHTOMATIK
12416831SZ-H-BX
DICHTOMATIK DICHTOMATIK
Description
12416831SZ-H-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
1.24" Shaft Dia; 1.68" Housing Bore; 0.31" Nominal Width; Nitrile Lip; Solid Seal; 0.31" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SZ-H Seal Design Code
Part #
12416831SZ-H-BX
BDI #
21938166
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/12416831SZ-H-BX/p/21938166
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0750886454953
Product Group - BDI
S02250
Generic Design Code
C_R_CRW7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SZ-H
Other Features
Precision Ground OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
1.24" Shaft Dia; 1.68" Housing Bore; 0.31" Nominal Width; Nitrile Lip; Solid Seal; 0.31" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SZ-H Seal Design Code
Housing Bore
1.68 Inch | 42.672 Millimeter
Shaft Diameter
1.24 Inch | 31.496 Millimeter
Nominal Width
0.31 Inch | 7.874 Millimeter
Actual Width
0.31 Inch | 7.874 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh