

DICHTOMATIK
DICHTOMATIK
128203TC-BX
DICHTOMATIK DICHTOMATIK
Description
128203TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
1-3/32" Shaft Dia; 2" Housing Bore; 0-3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TC Seal Design Code
Part #
128203TC-BX
BDI #
879759
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/128203TC-BX/p/879759
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0750886386377
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
128203TC
Long Description
1-3/32" Shaft Dia; 2" Housing Bore; 0-3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TC Seal Design Code
Actual Width
0.375 Inch | 9.525 Millimeter
Housing Bore
2 Inch | 50.8 Millimeter
Shaft Diameter
1.281 Inch | 32.537 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh