

DICHTOMATIK
DICHTOMATIK
128X146X13.5SC
DICHTOMATIK DICHTOMATIK
Description
128X146X13.5SC LIP SHAFT SEAL ; NITRILE SGL SPRING RUBBERIZED
128MM Shaft Dia; 146MM Housing Bore; 13.5MM Nominal Width; Nitrile Lip; Solid Seal; 13.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; SC Seal Design Code
Part #
128X146X13.5SC
BDI #
891458
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/128X146X13-5SC/p/891458
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.08
Product Group - BDI
S02250
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SC
Other Features
Low Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
128X146X13.5SC
Weight / LBS
0.39
Long Description
128MM Shaft Dia; 146MM Housing Bore; 13.5MM Nominal Width; Nitrile Lip; Solid Seal; 13.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; SC Seal Design Code
Actual Width
0.531 Inch | 13.5 Millimeter
Nominal Width
0.531 Inch | 13.5 Millimeter
Shaft Diameter
5.039 Inch | 128 Millimeter
Housing Bore
5.748 Inch | 146 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh