Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

12X16X3VG-BX https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-VG-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4ODF8aW1hZ2UvanBlZ3xhREl6TDJnME5pODVOak13TVRrNE5qSTRNemd5TG1wd1p3fDEyOThlYzc0MzhiMTM2MjY3OTM0NGY5YjQwZTAxMDg4YTA5OTQwZjY4YzliY2NkMjEzM2NkOTYzNmM4MjI0Zjc
890746 Oil Seals 

DICHTOMATIK DICHTOMATIK

12X16X3VG-BX

Description

12X16X3VG-BX LIP SHAFT SEAL ; NITRILE SGL

12MM Shaft Dia; 16MM Housing Bore; 3MM Nominal Width; Nitrile Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; VG Seal Design Code

Part #

12X16X3VG-BX

BDI #
890746

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.001
EAN
0750886235538
Product Group - BDI
S02250
Generic Design Code
TSM_VG
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
VG
Other Features
Ridged Rubber Coated OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
12X16X3VG
Weight / LBS
0.01
Long Description
12MM Shaft Dia; 16MM Housing Bore; 3MM Nominal Width; Nitrile Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; VG Seal Design Code
Housing Bore
0.63 Inch | 16 Millimeter
Nominal Width
0.118 Inch | 3 Millimeter
Shaft Diameter
0.472 Inch | 12 Millimeter
Actual Width
0.118 Inch | 3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh