DICHTOMATIK
DICHTOMATIK
1301451KMY-BX
DICHTOMATIK DICHTOMATIK
Description
1301451KMY-BX LIP SHAFT SEAL ; NITRILE DBL RUBBERIZED
1.3" Shaft Dia; 1.459" Housing Bore; 0.15" Nominal Width; Nitrile Lip; Solid Seal; 0.15" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Steel Case; KM Seal Design Code
Part #
1301451KMY-BX
BDI #
877028
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/1301451KMY-BX/p/877028
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.002
EAN
0750886219156
Product Group - BDI
S02250
Generic Design Code
TSM_KM
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
KM
Other Features
Fully Rubberized Inner Case
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
1.3" Shaft Dia; 1.459" Housing Bore; 0.15" Nominal Width; Nitrile Lip; Solid Seal; 0.15" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Steel Case; KM Seal Design Code
Shaft Diameter
1.3 Inch | 33.02 Millimeter
Housing Bore
1.459 Inch | 37.059 Millimeter
Actual Width
0.15 Inch | 3.81 Millimeter
Nominal Width
0.15 Inch | 3.81 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh