

DICHTOMATIK
DICHTOMATIK
130X160X18VDC1
DICHTOMATIK DICHTOMATIK
Description
130X160X18VDC1 LIP SHAFT SEAL ; POR VITON DBL SPRING RUBBERIZED MTO
130MM Shaft Dia; 160MM Housing Bore; 18MM Nominal Width; Viton Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; DC1 Seal Design Code
Part #
130X160X18VDC1
BDI #
898475
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/130X160X18VDC1/p/898475
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.19
Product Group - BDI
S02250
Generic Design Code
TSM_DC1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
DC1
Other Features
2 Springs
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
130X160X18VDC1
Weight / LBS
0.41067
Long Description
130MM Shaft Dia; 160MM Housing Bore; 18MM Nominal Width; Viton Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; DC1 Seal Design Code
Nominal Width
0.709 Inch | 18 Millimeter
Housing Bore
6.299 Inch | 160 Millimeter
Actual Width
0.709 Inch | 18 Millimeter
Shaft Diameter
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh