

DICHTOMATIK
DICHTOMATIK
131718VC-BX
DICHTOMATIK DICHTOMATIK
Description
131718VC-BX LIP SHAFT SEAL ; NITRILE SGL LIP RUBBERIZED
1-3/8" Shaft Dia; 1-3/4" Housing Bore; 0-3/16" Nominal Width; Nitrile Lip; Solid Seal; 3/16" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel and Rubber Case; VC Seal Design Code
Part #
131718VC-BX
BDI #
890050
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/131718VC-BX/p/890050
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.006
EAN
0750886379973
Product Group - BDI
S02250
Generic Design Code
TSM_VC
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
VC
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
131718VC
Long Description
1-3/8" Shaft Dia; 1-3/4" Housing Bore; 0-3/16" Nominal Width; Nitrile Lip; Solid Seal; 3/16" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel and Rubber Case; VC Seal Design Code
Actual Width
0.187 Inch | 4.75 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Housing Bore
1.75 Inch | 44.45 Millimeter
Nominal Width
0.187 Inch | 4.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh