

DICHTOMATIK
DICHTOMATIK
13183PSL-BX
DICHTOMATIK DICHTOMATIK
Description
13183PSL-BX LIP SHAFT SEAL ; POLYACRYLATE SGL SPRING SGL CASE
1-5/16" Shaft Dia; 1-53/64" Housing Bore; 0-3/8" Nominal Width; Polyacrylate Lip; Solid Seal; 3/8" Actual Width; Yes Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; SL Seal Design Code
Part #
13183PSL-BX
BDI #
897809
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/13183PSL-BX/p/897809
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.012
EAN
0750886024156
Product Group - BDI
S02250
Generic Design Code
NAT_48
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
SL
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
13183PSL
Long Description
1-5/16" Shaft Dia; 1-53/64" Housing Bore; 0-3/8" Nominal Width; Polyacrylate Lip; Solid Seal; 3/8" Actual Width; Yes Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; SL Seal Design Code
Nominal Width
0.375 Inch | 9.525 Millimeter
Housing Bore
1.828 Inch | 46.431 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh