

SKF
SKF
14021 / 1.378X2.165X0.354 HMSA92 P
SKF SKF
Description
CRSEAL 14021/ 1.378X2.165X0.354 HMSA92 P ; DBL LIP SEAL
Lip Seal; 1.378" Shaft Dia; 2.165" Housing Bore; 0.354" Nominal Width; Polyacrylate Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code
Part #
14021 / 1.378X2.165X0.354 HMSA92 P
BDI #
1242035
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/14021-1-378X2-165X0-354-HMSA92-P/p/1242035
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.029
EAN
0085311156349
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA92
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA92
Other Features
Internal and External Lip | Single External Lip without Spring
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.103
Long Description
Lip Seal; 1.378" Shaft Dia; 2.165" Housing Bore; 0.354" Nominal Width; Polyacrylate Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code
Nominal Width
0.354 Inch | 8.992 Millimeter
Shaft Diameter
1.378 Inch | 35.001 Millimeter
Actual Width
0.354 Inch | 8.992 Millimeter
Housing Bore
2.165 Inch | 54.991 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh