

SKF
SKF
14510 / 1.457X2.441X0.492 ALH1 P
SKF SKF
Description
CRSEAL 14510 / 1.457X2.441X0.492 ALH1 P ; LIP SEAL
Lip Seal; 1.457" Shaft Dia; 2.441" Housing Bore; 0.492" Nominal Width; Polyacrylate Lip; Solid Seal; 0.492" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; ALH1 Seal Design Code
Part #
14510 / 1.457X2.441X0.492 ALH1 P
BDI #
1242305
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/14510-1-457X2-441X0-492-ALH1-P/p/1242305
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.051
EAN
0085311277976
Product Group - BDI
S02250
Generic Design Code
C_R_ALH1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
ALH1
Other Features
With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.129
Long Description
Lip Seal; 1.457" Shaft Dia; 2.441" Housing Bore; 0.492" Nominal Width; Polyacrylate Lip; Solid Seal; 0.492" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; ALH1 Seal Design Code
Shaft Diameter
1.457 Inch | 37.008 Millimeter
Housing Bore
2.441 Inch | 62.001 Millimeter
Nominal Width
0.492 Inch | 12.497 Millimeter
Actual Width
0.492 Inch | 12.497 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh