

DICHTOMATIK
DICHTOMATIK
15.88X24X4VC
DICHTOMATIK DICHTOMATIK
Description
15.88X24X4VC LIP SHAFT SEAL ; MTO NITRILE SGL LIP RUBBERIZED
15.88MM Shaft Dia; 24MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; VC Seal Design Code
Part #
15.88X24X4VC
BDI #
890070
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/15-88X24X4VC/p/890070
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.003
Product Group - BDI
S02250
Generic Design Code
TSM_VC
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
VC
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.04
Long Description
15.88MM Shaft Dia; 24MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; VC Seal Design Code
Housing Bore
0.945 Inch | 24 Millimeter
Actual Width
0.157 Inch | 4 Millimeter
Shaft Diameter
0.625 Inch | 15.88 Millimeter
Nominal Width
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh