Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

15.8X24X5TM https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-TM-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MDZ8aW1hZ2UvanBlZ3xhRFpsTDJoa1ppODVOamMyTVRjd016azFOamM0TG1wd1p3fDE1OTNmMzAyMjEyODM0ODlkZmQzNGJjNDIzYjRiYmYxOGNhNGE2Y2ZlNjUxYzVjOTI0OTY5NjQxN2I5NWE1ZGQ
885201 Oil Seals 

DICHTOMATIK DICHTOMATIK

15.8X24X5TM

Description

15.8X24X5TM LIP SHAFT SEAL ; MTO NITRILE DBL SPRING RUBBERIZED

15.8MM Shaft Dia; 24MM Housing Bore; 5MM Nominal Width; Nitrile Lip; Solid Seal; 5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TM Seal Design Code

Part #

15.8X24X5TM

BDI #
885201

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.003
Product Group - BDI
S02250
Generic Design Code
TSM_TM
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TM
Other Features
Fully Rubberized Inner Case | Low Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
15.8X24X5TM
Weight / LBS
0.04
Long Description
15.8MM Shaft Dia; 24MM Housing Bore; 5MM Nominal Width; Nitrile Lip; Solid Seal; 5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TM Seal Design Code
Nominal Width
0.197 Inch | 5 Millimeter
Housing Bore
0.945 Inch | 24 Millimeter
Shaft Diameter
0.622 Inch | 15.8 Millimeter
Actual Width
0.197 Inch | 5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh