Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

151972KBN-BX https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-KBN-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNzh8aW1hZ2UvanBlZ3xhRGt4TDJnelppODVOak13TWpFMU1UYzJNakl5TG1wd1p3fDQ2ZGQ3YjFmMTAzMTIyYzA4MGI1ZGQyMTE0YzBhNGQ4NWY0M2RlODk4YWE4YzE0NGIzZTA3NzZhNWVhZTczYWU
902492 Oil Seals 

DICHTOMATIK DICHTOMATIK

151972KBN-BX

Description

151972KBN-BX LIP SHAFT SEAL

1.505" Shaft Dia; 1.979" Housing Bore; 0-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Steel Case; KBN Seal Design Code

Part #

151972KBN-BX

BDI #
902492

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.012
EAN
0750886031260
Product Group - BDI
S02250
Generic Design Code
TSM_KBN
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
KBN
Other Features
Short Flex High Pressure Design
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
151972KBN
Long Description
1.505" Shaft Dia; 1.979" Housing Bore; 0-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Steel Case; KBN Seal Design Code
Shaft Diameter
1.505 Inch | 38.227 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Housing Bore
1.979 Inch | 50.267 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh