Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

152252VM-BX https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-VM-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NDF8aW1hZ2UvanBlZ3xhREF3TDJoaE5DODVOak13TVRjNE16RXlNakl5TG1wd1p3fDEyOGVmNjE5YWZlMWJmYTg0NGUwZDIzZmViMGQ2NGU5N2NhYWNkZGI2NjNjY2FlNjY0NGI5ZDY4NGJjYjhlMzY
890079 Oil Seals 

DICHTOMATIK DICHTOMATIK

152252VM-BX

Description

152252VM-BX LIP SHAFT SEAL ; NITRILE SGL LIP RUBBERIZED

1-1/2" Shaft Dia; 2.254" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; VM Seal Design Code

Part #

152252VM-BX

BDI #
890079

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.017
EAN
0750886032342
Product Group - BDI
S02250
Generic Design Code
TSM_VM
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
VM
Other Features
Fully Rubberized Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
152252VM
Long Description
1-1/2" Shaft Dia; 2.254" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; VM Seal Design Code
Housing Bore
2.254 Inch | 57.252 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh