DICHTOMATIK
DICHTOMATIK
1523745TB-H-BX
DICHTOMATIK DICHTOMATIK
Description
1523745TB-H-BX LIP SHAFT SEAL ; NITRILE DBL SPRING
1-1/2" Shaft Dia; 2.377" Housing Bore; 0.452" Nominal Width; Nitrile Lip; Solid Seal; 29/64" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TB-H Seal Design Code
Part #
1523745TB-H-BX
BDI #
887151
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/1523745TB-H-BX/p/887151
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.027
EAN
0750886384151
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TB-H
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
1523745TB-H
Long Description
1-1/2" Shaft Dia; 2.377" Housing Bore; 0.452" Nominal Width; Nitrile Lip; Solid Seal; 29/64" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TB-H Seal Design Code
Housing Bore
2.377 Inch | 60.376 Millimeter
Actual Width
0.452 Inch | 11.481 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Nominal Width
0.452 Inch | 11.481 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh