DICHTOMATIK
DICHTOMATIK
15X25.5X4.6SC-BX
DICHTOMATIK DICHTOMATIK
Description
15X25.5X4.6SC-BX LIP SHAFT SEAL ; NITRILE SGL SPRING RUBBERIZED
15MM Shaft Dia; 25.5MM Housing Bore; 4.6MM Nominal Width; Nitrile Lip; Solid Seal; 4.6MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; SC Seal Design Code
Part #
15X25.5X4.6SC-BX
BDI #
891859
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/15X25-5X4-6SC-BX/p/891859
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.007
EAN
0750886035824
Product Group - BDI
S02250
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SC
Other Features
Low Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.007
Long Description
15MM Shaft Dia; 25.5MM Housing Bore; 4.6MM Nominal Width; Nitrile Lip; Solid Seal; 4.6MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; SC Seal Design Code
Shaft Diameter
0.591 Inch | 15 Millimeter
Housing Bore
1.004 Inch | 25.5 Millimeter
Nominal Width
0.181 Inch | 4.6 Millimeter
Actual Width
0.181 Inch | 4.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh