

SKF
SKF
1632-1816-50 HDSH7 RT
SKF SKF
Description
CRSEAL 1632-1816-50 HDSH7 RT LIP SEAL
419.1MM Shaft Dia; 463.55MM Housing Bore; 19.99MM Nominal Width; Nitrile | PTFE Lip; Solid Seal; 19.99MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HDSH7 Seal Design Code
Part #
1632-1816-50 HDSH7 RT
BDI #
22782040
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/1632-1816-50-HDSH7-RT/p/22782040
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.74
EAN
7316576712791
Product Group - BDI
S02250
Generic Design Code
C_R_HDSH7
Lip Material
Nitrile | PTFE
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HDSH7
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1632-1816-50 HDSH7 RT
Weight / LBS
3.836
Long Description
419.1MM Shaft Dia; 463.55MM Housing Bore; 19.99MM Nominal Width; Nitrile | PTFE Lip; Solid Seal; 19.99MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HDSH7 Seal Design Code
Shaft Diameter
16.5 Inch | 419.1 Millimeter
Actual Width
0.787 Inch | 19.99 Millimeter
Housing Bore
18.25 Inch | 463.55 Millimeter
Nominal Width
0.787 Inch | 19.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh