https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-A-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3MnxpbWFnZS9qcGVnfGFHTXlMMmhtTVM4eE1EYzJPVGN6TmpRNU9USXpNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5Qlh6RmZWMU5mTXpBd2VETXdNQzVxY0djfGIwZTdiZGNkNTdkZWQ5YmJjNGIwM2QwMTM2YTczOGI2MjdjNzgyZjNmMDE0NjM5MDdjZGFjOTAyNTFkYmI5MGE
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-A-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3MnxpbWFnZS9qcGVnfGFHTXlMMmhtTVM4eE1EYzJPVGN6TmpRNU9USXpNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5Qlh6RmZWMU5mTXpBd2VETXdNQzVxY0djfGIwZTdiZGNkNTdkZWQ5YmJjNGIwM2QwMTM2YTczOGI2MjdjNzgyZjNmMDE0NjM5MDdjZGFjOTAyNTFkYmI5MGE
HARWAL
HARWAL
165X187X9A
HARWAL HARWAL
Description
165X187X09A NBR SHAFT SEAL ; RUBBER COVER STEEL
165MM Shaft Dia; 187MM Housing Bore; 9MM Nominal Width; Nitrile Lip; Solid Seal; 9MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; A Seal Design Code
Part #
165X187X9A
BDI #
446018
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/165X187X9A/p/446018
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
A
Other Features
Press Fit Mounting | Low Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
165MM Shaft Dia; 187MM Housing Bore; 9MM Nominal Width; Nitrile Lip; Solid Seal; 9MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; A Seal Design Code
Shaft Diameter
6.496 Inch | 165 Millimeter
Nominal Width
0.354 Inch | 9 Millimeter
Actual Width
0.354 Inch | 9 Millimeter
Housing Bore
7.362 Inch | 187 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

