https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS4-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNjR8aW1hZ2UvanBlZ3xhR1UzTDJobE1DOHhNRFF4T0RZNU56RTBNak13TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlSRk0wWHpGZlYxTmZNekF3ZURNd01DNXFjR2N8NTFlYmJkYjIyMTIwZGI4ZTg4MDc0ZDk4NGU1YmNhNjNkZjQ0ZWRjMjc2NWZiYTgzOTZiM2NhMjMyZjg5NGY1NQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS4-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNjR8aW1hZ2UvanBlZ3xhR1UzTDJobE1DOHhNRFF4T0RZNU56RTBNak13TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlSRk0wWHpGZlYxTmZNekF3ZURNd01DNXFjR2N8NTFlYmJkYjIyMTIwZGI4ZTg4MDc0ZDk4NGU1YmNhNjNkZjQ0ZWRjMjc2NWZiYTgzOTZiM2NhMjMyZjg5NGY1NQ
SKF
SKF
165X190X13 HDS6 V
SKF SKF
Description
165X190X13 HDS6 V SGL LIP SEAL ; POR NON RETURNABLE
165MM Shaft Dia; 190MM Housing Bore; 13MM Nominal Width; Viton Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HDS4 Seal Design Code
Part #
165X190X13 HDS6 V
BDI #
22780565
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/165X190X13-HDS6-V/p/22780565
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.34
Product Group - BDI
S02250
Generic Design Code
C_R_HDS4
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HDS4
Other Features
Molded Adjustable Lug
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
165X190X13 HDS4 V
Weight / LBS
0.75
Long Description
165MM Shaft Dia; 190MM Housing Bore; 13MM Nominal Width; Viton Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HDS4 Seal Design Code
Housing Bore
7.48 Inch | 190 Millimeter
Shaft Diameter
6.496 Inch | 165 Millimeter
Nominal Width
0.512 Inch | 13 Millimeter
Actual Width
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

