CONSOLIDATED BEARING
CONSOLIDATED BEARING
17 X 28 X 7 MM
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
17 X 28 X 7 MM OIL SEAL
17MM Shaft Dia; 28MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 827N Seal Design Code
Part #
17 X 28 X 7 MM
BDI #
211777
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/17-X-28-X-7-MM/p/211777
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0644075209441
Product Group - BDI
S02250
Generic Design Code
CON_827N
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
827N
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
17 X 28 X 7 MM
Weight / LBS
0.022
Long Description
17MM Shaft Dia; 28MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 827N Seal Design Code
Housing Bore
1.102 Inch | 28 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter
Shaft Diameter
0.669 Inch | 17 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh