

DICHTOMATIK
DICHTOMATIK
175X220X17TC
DICHTOMATIK DICHTOMATIK
Description
175X220X17TC LIP SHAFT SEAL ; POR MTO NITRILE DBL SPRING RUBBERIZED
175MM Shaft Dia; 220MM Housing Bore; 17MM Nominal Width; Nitrile Lip; Solid Seal; 17MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Part #
175X220X17TC
BDI #
880715
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/175X220X17TC/p/880715
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.385
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.85
Long Description
175MM Shaft Dia; 220MM Housing Bore; 17MM Nominal Width; Nitrile Lip; Solid Seal; 17MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Nominal Width
0.669 Inch | 17 Millimeter
Actual Width
0.669 Inch | 17 Millimeter
Shaft Diameter
6.89 Inch | 175 Millimeter
Housing Bore
8.661 Inch | 220 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh