

DICHTOMATIK
DICHTOMATIK
1782253TC-BX
DICHTOMATIK DICHTOMATIK
Description
1782253TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
1-25/32" Shaft Dia; 2-1/4" Housing Bore; 0-3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TC Seal Design Code
Part #
1782253TC-BX
BDI #
880718
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/1782253TC-BX/p/880718
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.03
EAN
0750886394440
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
1782253TC
Long Description
1-25/32" Shaft Dia; 2-1/4" Housing Bore; 0-3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TC Seal Design Code
Housing Bore
2.251 Inch | 57.175 Millimeter
Shaft Diameter
1.781 Inch | 45.237 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh