

DICHTOMATIK
DICHTOMATIK
17X20.8X3.2VB
DICHTOMATIK DICHTOMATIK
Description
17X20.8X3.2VB LIP SHAFT SEAL ; MTO NITRILE SGL
17MM Shaft Dia; 20.8MM Housing Bore; 3.2MM Nominal Width; Nitrile Lip; Solid Seal; 3.2MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; VB Seal Design Code
Part #
17X20.8X3.2VB
BDI #
890580
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/17X20-8X3-2VB/p/890580
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.001
Product Group - BDI
S02250
Generic Design Code
TSM_VB
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
VB
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
17X20.8X3.2VB
Long Description
17MM Shaft Dia; 20.8MM Housing Bore; 3.2MM Nominal Width; Nitrile Lip; Solid Seal; 3.2MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; VB Seal Design Code
Shaft Diameter
0.669 Inch | 17 Millimeter
Actual Width
0.126 Inch | 3.2 Millimeter
Nominal Width
0.126 Inch | 3.2 Millimeter
Housing Bore
0.819 Inch | 20.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh