SKF
SKF
18000 / 1.811X3.543X0.63 HMSA7SP P
SKF SKF
Description
CRSEAL 18000/ 1.811X3.543X0.63 HMSA7SP P ; DBL LIP SEAL
Lip Seal; 1.811" Shaft Dia; 3.543" Housing Bore; 0.63" Nominal Width; Polyacrylate Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7SP Seal Design Code
Part #
18000 / 1.811X3.543X0.63 HMSA7SP P
BDI #
1244506
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/18000-1-811X3-543X0-63-HMSA7SP-P/p/1244506
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.142
EAN
0085311178365
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7SP
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7SP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
18000
Long Description
Lip Seal; 1.811" Shaft Dia; 3.543" Housing Bore; 0.63" Nominal Width; Polyacrylate Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7SP Seal Design Code
Actual Width
0.63 Inch | 16.002 Millimeter
Housing Bore
3.543 Inch | 89.992 Millimeter
Nominal Width
0.63 Inch | 16.002 Millimeter
Shaft Diameter
1.811 Inch | 45.999 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh