

SKF
SKF
18106 / 1.811X2.878X0.41 HMSA16 V
SKF SKF
Description
CRSEAL 18106 / 1.811X2.878X0.41 HMSA16 V ; DBL LIP SEAL
Lip Seal; 1.811" Shaft Dia; 2.878" Housing Bore; 0.41" Nominal Width; Viton Lip; Solid Seal; 0.41" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code
Part #
18106 / 1.811X2.878X0.41 HMSA16 V
BDI #
22779331
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/18106-1-811X2-878X0-41-HMSA16-V/p/22779331
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.075
EAN
0085311466097
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA16
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA16
Other Features
Without Inner Case | Flanged OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
18106
Weight / LBS
0.165
Long Description
Lip Seal; 1.811" Shaft Dia; 2.878" Housing Bore; 0.41" Nominal Width; Viton Lip; Solid Seal; 0.41" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code
Actual Width
0.41 Inch | 10.414 Millimeter
Nominal Width
0.41 Inch | 10.414 Millimeter
Shaft Diameter
1.811 Inch | 45.999 Millimeter
Housing Bore
2.878 Inch | 73.101 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh