Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

181W287 https://www.bdiexpress.com/medias/missing-product-en-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMDd8aW1hZ2UvanBlZ3xhREUwTDJnMU55OHhNRGsxTXpreU1qYzBNREkxTkM5dGFYTnphVzVuWDNCeWIyUjFZM1JmWlc1Zk16QXdlRE13TUM1cWNHY3w1YTExNjkxMTAzYTAyYTkwNzZkNGZkYzM5NjFiNTVlYjAyNjQ0NmYxY2U1ZjFkNDI3NjE2MzhmYzY2Mzc3NmI2
1311403 Oil Seals 

CONE DRIVE CONE DRIVE

181W287

Description

181W287 ; POR

Oil Seal; 1.812" Shaft Diameter; 2.875" Housing Bore; 0.732" Width

Part #

181W287

BDI #
1311403

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.12
EAN
0053893559544
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Product Detail
Oil Seal
Product Specification
1.812" Shaft Diameter; 2.875" Housing Bore; 0.732" Width
Long Description
Oil Seal; 1.812" Shaft Diameter; 2.875" Housing Bore; 0.732" Width