

DICHTOMATIK
DICHTOMATIK
1822748VHY-H-BX
DICHTOMATIK DICHTOMATIK
Description
1822748VHY-H-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
1.825" Shaft Dia; 2-3/4" Housing Bore; 31/64" Nominal Width; Nitrile Lip; Solid Seal; 31/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; VHY-H Seal Design Code
Part #
1822748VHY-H-BX
BDI #
21938182
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/1822748VHY-H-BX/p/21938182
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.04
EAN
0750886456087
Product Group - BDI
S02250
Generic Design Code
TSM_VHY-H
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
VHY-H
Other Features
Precision Ground OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
1.825" Shaft Dia; 2-3/4" Housing Bore; 31/64" Nominal Width; Nitrile Lip; Solid Seal; 31/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; VHY-H Seal Design Code
Shaft Diameter
1.825 Inch | 46.355 Millimeter
Housing Bore
2.75 Inch | 69.85 Millimeter
Nominal Width
0.484 Inch | 12.294 Millimeter
Actual Width
0.484 Inch | 12.294 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh