Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

182564PTBJ-BX https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA16-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NTV8aW1hZ2UvanBlZ3xhRFl3TDJnMk55OHhNRGN4TVRNd05UWTFNREl3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV4Tmw4eVh6TXdNSGd6TURBdWFuQm58MmQ4NTM2NzE2NjQ3ZjNlZWUwMDQyNTk2MTA3YWMwMTE1OGZmZjdlZmIxODg3MmY0OTk3N2JhNThiNmQ3ZmI5OA
902680 Oil Seals 

DICHTOMATIK DICHTOMATIK

182564PTBJ-BX

Description

182564PTBJ-BX LIP SHAFT SEAL

1-7/8" Shaft Dia; 2.561" Housing Bore; 0.468" Nominal Width; Polyacrylate Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; TBJ Seal Design Code

Part #

182564PTBJ-BX

BDI #
902680

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.036
EAN
0750886222347
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA16
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
TBJ
Other Features
Special Flanged Indented Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
182564PTBJ
Long Description
1-7/8" Shaft Dia; 2.561" Housing Bore; 0.468" Nominal Width; Polyacrylate Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; TBJ Seal Design Code
Housing Bore
2.561 Inch | 65.049 Millimeter
Actual Width
0.469 Inch | 11.913 Millimeter
Nominal Width
0.468 Inch | 11.887 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh