DICHTOMATIK
DICHTOMATIK
1832448TB-H-BX
DICHTOMATIK DICHTOMATIK
Description
1832448TB-H-BX LIP SHAFT SEAL ; NITRILE DBL SPRING
1-7/8" Shaft Dia; 3.248" Housing Bore; 0.483" Nominal Width; Nitrile Lip; Solid Seal; 0.483" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TB-H Seal Design Code
Part #
1832448TB-H-BX
BDI #
887383
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/1832448TB-H-BX/p/887383
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.055
EAN
0750886388227
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TB-H
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
1832448TB-H
Long Description
1-7/8" Shaft Dia; 3.248" Housing Bore; 0.483" Nominal Width; Nitrile Lip; Solid Seal; 0.483" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TB-H Seal Design Code
Actual Width
0.483 Inch | 12.268 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Nominal Width
0.483 Inch | 12.268 Millimeter
Housing Bore
3.248 Inch | 82.499 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh