Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

19.5X30X3.4TCN1X https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA7P2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMTV8aW1hZ2UvanBlZ3xhR0pqTDJnM1ppODVNekUxTURnM05URTFOamM0TG1wd1p3fGFhODgwZDcxYzdkZTAyYzVkY2JiODUwNWYwYWM5YzU0N2VmMjVjMDJlMGViYmVmMGJiNjE1YzM1NWNlMGJlYmU
880994 Oil Seals 

DICHTOMATIK DICHTOMATIK

19.5X30X3.4TCN1X

Description

19.5X30X3.4TCN1X LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED

19.5MM Shaft Dia; 30MM Housing Bore; 3.4MM Nominal Width; Nitrile Lip; Solid Seal; 3.4MM Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TCN1 Seal Design Code

Part #

19.5X30X3.4TCN1X

BDI #
880994

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.006
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7P2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TCN1
Other Features
Short Flex High Pressure Design
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
19.5X30X3.4TCN1X
Long Description
19.5MM Shaft Dia; 30MM Housing Bore; 3.4MM Nominal Width; Nitrile Lip; Solid Seal; 3.4MM Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TCN1 Seal Design Code
Nominal Width
0.134 Inch | 3.4 Millimeter
Shaft Diameter
0.768 Inch | 19.5 Millimeter
Housing Bore
1.181 Inch | 30 Millimeter
Actual Width
0.134 Inch | 3.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh