

TIMKEN
TIMKEN
1949
TIMKEN TIMKEN
Description
1949 OIL SEAL ; 1.875" SHAFT DIAMETER 1 LIP
1-7/8" Shaft Dia; 2.441" Housing Bore; 0.325" Nominal Width; Nitrile Lip; Solid Seal; 0.325" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 48 Seal Design Code
Part #
1949
BDI #
1311682
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/1949/p/1311682
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.023
EAN
0053893463438
Product Group - BDI
S02250
Generic Design Code
NAT_48
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
48
Other Features
Bonded | General Purpose | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1949
Weight / LBS
0.051
Long Description
1-7/8" Shaft Dia; 2.441" Housing Bore; 0.325" Nominal Width; Nitrile Lip; Solid Seal; 0.325" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 48 Seal Design Code
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Actual Width
0.325 Inch | 8.255 Millimeter
Nominal Width
0.325 Inch | 8.255 Millimeter
Housing Bore
2.441 Inch | 62.001 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh