JOHNS MANVILLE
JOHNS MANVILLE
19644 5202
JOHNS MANVILLE JOHNS MANVILLE
Description
19644 5202
2.01" Shaft Dia; 3-1/8" Housing Bore; 0.335" Nominal Width; Viton Lip; Solid Seal; 0.335" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; MP Seal Design Code
Part #
19644 5202
BDI #
18222204
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/19644-5202/p/18222204
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.07
EAN
0827834100894
Product Group - BDI
S02250
Generic Design Code
J/M_MP
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
MP
Other Features
Medium Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
19644 5202
Weight / LBS
0.1493
Long Description
2.01" Shaft Dia; 3-1/8" Housing Bore; 0.335" Nominal Width; Viton Lip; Solid Seal; 0.335" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; MP Seal Design Code
Housing Bore
3.125 Inch | 79.375 Millimeter
Actual Width
0.335 Inch | 8.509 Millimeter
Nominal Width
0.335 Inch | 8.509 Millimeter
Shaft Diameter
2.01 Inch | 51.054 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh