https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-R2LS32-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDJ8aW1hZ2UvanBlZ3xhRGhsTDJnNVlpOHhNREUwTkRNNE9UVTVOVEUyTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGOVNNa3hUTXpKZk1sOVhVMTh6TURCNE16QXdMbXB3Wnd8N2U3ZDJmOTUxZjg2MWQ2YWIyYmZhNWQ5Y2EzYTExN2YwZjk4OWM5YTdhM2ZmNzUzZDQ4ZjYyYmZkMmRmOWExMA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-R2LS32-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDJ8aW1hZ2UvanBlZ3xhRGhsTDJnNVlpOHhNREUwTkRNNE9UVTVOVEUyTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGOVNNa3hUTXpKZk1sOVhVMTh6TURCNE16QXdMbXB3Wnd8N2U3ZDJmOTUxZjg2MWQ2YWIyYmZhNWQ5Y2EzYTExN2YwZjk4OWM5YTdhM2ZmNzUzZDQ4ZjYyYmZkMmRmOWExMA
TIMKEN
TIMKEN
200X230X15-R2LS32-V
TIMKEN TIMKEN
Description
200X230X15-R2LS32-V OIL SEAL ; MULTI LIP RUBBER FKM
Oil Seal; 200MM Shaft Dia; 230MM Housing Bore; 15MM Nominal Width; Viton Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; R2LS32 Seal Design Code
Part #
200X230X15-R2LS32-V
BDI #
21947363
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/200X230X15-R2LS32-V/p/21947363
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.005
EAN
0013992151582
Product Group - BDI
S02250
Generic Design Code
TIM_R2LS32
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
R2LS32
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 200MM Shaft Dia; 230MM Housing Bore; 15MM Nominal Width; Viton Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; R2LS32 Seal Design Code
Housing Bore
9.055 Inch | 230 Millimeter
Actual Width
0.591 Inch | 15 Millimeter
Shaft Diameter
7.874 Inch | 200 Millimeter
Nominal Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

