DICHTOMATIK
DICHTOMATIK
20263TB-H-BX
DICHTOMATIK DICHTOMATIK
Description
20263TB-H-BX LIP SHAFT SEAL ; NITRILE DBL SPRING
2" Shaft Dia; 2.622" Housing Bore; 0-5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TB-H Seal Design Code
Part #
20263TB-H-BX
BDI #
887433
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/20263TB-H-BX/p/887433
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.022
EAN
0750886381655
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TB-H
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
20263TB-H
Long Description
2" Shaft Dia; 2.622" Housing Bore; 0-5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TB-H Seal Design Code
Shaft Diameter
2 Inch | 50.8 Millimeter
Nominal Width
0.312 Inch | 7.925 Millimeter
Housing Bore
2.622 Inch | 66.599 Millimeter
Actual Width
0.312 Inch | 7.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh