https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-TC6-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MTd8aW1hZ2UvanBlZ3xhRFV4TDJnME15OHhNRGN4TVRBeU16Y3hORE16TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVVRelpmTkY4ek1EQjRNekF3TG1wd1p3fDdjZWY5YmE0NWUzMWJhZTRkZmNiZDkxMThhY2EwYTE2MGRlMmRmOGMxMDM4ZDA3ZjZkYzFmZGMxNWRjN2Y5YzM
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-TC6-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MTd8aW1hZ2UvanBlZ3xhRFV4TDJnME15OHhNRGN4TVRBeU16Y3hORE16TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVVRelpmTkY4ek1EQjRNekF3TG1wd1p3fDdjZWY5YmE0NWUzMWJhZTRkZmNiZDkxMThhY2EwYTE2MGRlMmRmOGMxMDM4ZDA3ZjZkYzFmZGMxNWRjN2Y5YzM
DICHTOMATIK
DICHTOMATIK
202694TC6-BX
DICHTOMATIK DICHTOMATIK
Description
202694TC6-BX LIP SHAFT SEAL
2" Shaft Dia; 2.692" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TC6 Seal Design Code
Part #
202694TC6-BX
BDI #
902777
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/202694TC6-BX/p/902777
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.032
EAN
0750886223184
Product Group - BDI
S02250
Generic Design Code
TSM_TC6
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC6
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
202694TC6
Long Description
2" Shaft Dia; 2.692" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TC6 Seal Design Code
Actual Width
0.437 Inch | 11.1 Millimeter
Nominal Width
0.437 Inch | 11.1 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Housing Bore
2.692 Inch | 68.377 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


