Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20X35X7VTGN2 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-TGN2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5Mjh8aW1hZ2UvanBlZ3xhREEzTDJobE9TOHhNRGN4TVRBME1qUTVNRE01T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVVSMDR5WHpKZk16QXdlRE13TUM1cWNHY3wwNDE2YTU1NTkwZGMwZmZhNTUwZGYxYjhkMjgxYWRjMjhkMzY1NGExZDc2MTA0NDdkZmNlMTBhMzA4MjEwNzM3
902825 Oil Seals 

DICHTOMATIK DICHTOMATIK

20X35X7VTGN2

Description

20X35X7VTGN2 LIP SHAFT SEAL ; MTO

20MM Shaft Dia; 35MM Housing Bore; 7MM Nominal Width; Viton Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TGN2 Seal Design Code

Part #

20X35X7VTGN2

BDI #
902825

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.013
Product Group - BDI
S02250
Generic Design Code
TSM_TGN2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TGN2
Other Features
Ridged Rubber Coated OD | Short Flex High Pressure Design
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
20X35X7VTGN2
Weight / LBS
0.03
Long Description
20MM Shaft Dia; 35MM Housing Bore; 7MM Nominal Width; Viton Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TGN2 Seal Design Code
Housing Bore
1.378 Inch | 35 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Shaft Diameter
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh