https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-FF1-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM2MnxpbWFnZS9qcGVnfGFEY3lMMmcyTUM4eE1EYzJOams1TVRjMU16STBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBaR01WOHhYMDVUWHpNd01IZ3pNREF1YW5Cbnw5MzRjNmIxOGYyY2Q2OGFlY2FhMGVlYzI0MTQ1M2Y4NWM2OTYyNjdiNDAyNTVhZmJjMDY5MjYxMmYzYTYxM2I4
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-FF1-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM2MnxpbWFnZS9qcGVnfGFEY3lMMmcyTUM4eE1EYzJOams1TVRjMU16STBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBaR01WOHhYMDVUWHpNd01IZ3pNREF1YW5Cbnw5MzRjNmIxOGYyY2Q2OGFlY2FhMGVlYzI0MTQ1M2Y4NWM2OTYyNjdiNDAyNTVhZmJjMDY5MjYxMmYzYTYxM2I4
GARLOCK
GARLOCK
21003-0646
GARLOCK GARLOCK
Description
58X0646 THERMO CERAMIC CRS ; 1.500IN ID 2.375IN OD
1-1/2" Shaft Dia; 2-3/8" Housing Bore; 3/8" Nominal Width; Ceramic Fiber Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 58 Seal Design Code
Part #
21003-0646
BDI #
364478
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/21003-0646/p/364478
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.649
EAN
0717744223335
Product Group - BDI
S02250
Generic Design Code
C_R_FF1
Lip Material
Ceramic Fiber
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
58
Other Features
Specialty | Assembled | High Temperature | Heavy Duty Case | With Inner Case | Grease Lubricated Applications Only
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
58X0646 THERMO CERAM CRS 1.500"ID 2.375"OD .375"T
Manufacturer Internal Number
21003-0646
Weight / LBS
1.429
Long Description
1-1/2" Shaft Dia; 2-3/8" Housing Bore; 3/8" Nominal Width; Ceramic Fiber Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 58 Seal Design Code
Housing Bore
2.375 Inch | 60.325 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

