GARLOCK
GARLOCK
21009-8768
GARLOCK GARLOCK
Description
21009-8768 ; 58X8768 CARBON FLMNT CRS 4.133INX5.118IN
4.133" Shaft Dia; 5.118" Housing Bore; Carbon Filament Lip; Solid Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel Case; 58 Seal Design Code
Part #
21009-8768
BDI #
20439821
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/21009-8768/p/20439821
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.68
Product Group - BDI
S02250
Generic Design Code
C_R_FF1
Lip Material
Carbon Filament
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
58
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Weight / LBS
1.5
Long Description
4.133" Shaft Dia; 5.118" Housing Bore; Carbon Filament Lip; Solid Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel Case; 58 Seal Design Code
Housing Bore
5.118 Inch | 129.997 Millimeter
Shaft Diameter
4.133 Inch | 104.978 Millimeter
Nominal Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh