

SKF
SKF
2100958 / 21X23X0.787 HDSH2 RT
SKF SKF
Description
CRSEAL 2100958 / 21X23X0.787 HDSH2 RT ; DBL LIP SEAL
21" Shaft Dia; 23" Housing Bore; 0.787" Nominal Width; Nitrile | PTFE Lip; Solid Seal; 0.787" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSH2 Seal Design Code
Part #
2100958 / 21X23X0.787 HDSH2 RT
BDI #
22779975
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/2100958-21X23X0-787-HDSH2-RT/p/22779975
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.73
EAN
0085311498265
Product Group - BDI
S02250
Generic Design Code
C_R_HDSH2
Lip Material
Nitrile | PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDSH2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2100958
Weight / LBS
6.019
Long Description
21" Shaft Dia; 23" Housing Bore; 0.787" Nominal Width; Nitrile | PTFE Lip; Solid Seal; 0.787" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSH2 Seal Design Code
Actual Width
0.787 Inch | 19.99 Millimeter
Housing Bore
23 Inch | 584.2 Millimeter
Shaft Diameter
21 Inch | 533.4 Millimeter
Nominal Width
0.787 Inch | 19.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh