https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-111-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODB8aW1hZ2UvanBlZ3xhRGczTDJnM1pTOHhNREUwTkRNNU1EWXhNRGszTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWOHhNVEZmTVY5WFUxOHpNREI0TXpBd0xtcHdad3w0OTg0OWUzMTJhZjk1Mzk3NWEwMWQ0MjRmYjVkYmUyOTBmYjEwZmI2ZDcxZDYwZDg3MGQ1OGNiNjM1NmJiMzU0
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-111-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODB8aW1hZ2UvanBlZ3xhRGczTDJnM1pTOHhNREUwTkRNNU1EWXhNRGszTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWOHhNVEZmTVY5WFUxOHpNREI0TXpBd0xtcHdad3w0OTg0OWUzMTJhZjk1Mzk3NWEwMWQ0MjRmYjVkYmUyOTBmYjEwZmI2ZDcxZDYwZDg3MGQ1OGNiNjM1NmJiMzU0
TIMKEN
TIMKEN
21011-4498
TIMKEN TIMKEN
Description
21011-4498 HI-PERFORMANCE SEAL ; NON-RETURNABLE LARGE BORE
Oil Seal; 40" Shaft Dia; 42" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 111 Seal Design Code
Part #
21011-4498
BDI #
22804243
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/21011-4498/p/22804243
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.909
EAN
0053893682891
Product Group - BDI
S02250
Generic Design Code
GAR_111
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
111
Other Features
External Lip | For Low Speed Service
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 40" Shaft Dia; 42" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 111 Seal Design Code
Housing Bore
42 Inch | 1066.8 Millimeter
Shaft Diameter
40 Inch | 1016 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


