Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21011-4559 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-111-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgzM3xpbWFnZS9qcGVnfGFHTmlMMmd3WlM4eE1EYzNNRE01T0Rrek56RXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eE1URmZNVjh6TURCNE16QXdMbXB3Wnd8NTUxNGYyMGNlZTk5ZDZjOTIyMjMzMWRhZjg4YTNkMjMxZjQzMjllY2RjZjNlOTUzMjhmNjVjMjQzODE4NmExZg
364540 Oil Seals 

GARLOCK GARLOCK

21011-4559

Description

111X4559 N OIL SEAL ; 5.375"IDX6.688"OD

5-3/8" Shaft Dia; 6-11/16" Housing Bore; 9/16" Nominal Width; Mill-Right N Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 111 Seal Design Code

Part #

21011-4559

BDI #
364540

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.354
EAN
0717744000455
Product Group - BDI
S02250
Generic Design Code
GAR_111
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
111
Other Features
Assembled | External Lip | Heavy Duty Case | With Inner Case | Low Speed Service
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
111X4559 MILL-RIGHT N CRS 5.375"ID 6.688"OD .563"
Manufacturer Internal Number
21011-4559
Weight / LBS
0.781
Long Description
5-3/8" Shaft Dia; 6-11/16" Housing Bore; 9/16" Nominal Width; Mill-Right N Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 111 Seal Design Code
Shaft Diameter
5.375 Inch | 136.525 Millimeter
Actual Width
0.563 Inch | 14.3 Millimeter
Housing Bore
6.688 Inch | 169.875 Millimeter
Nominal Width
0.563 Inch | 14.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh