GARLOCK
GARLOCK
21017-3709
GARLOCK GARLOCK
Description
51X3709 N OIL SEAL ; 12"IDX14"OD
12" Shaft Dia; 14" Housing Bore; 1" Nominal Width; Mill-Right N Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Steel Finger Lip Retainer; Steel Case; 51-L Seal Design Code
Part #
21017-3709
BDI #
364554
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/21017-3709/p/364554
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.374
EAN
0717744578084
Product Group - BDI
S02250
Generic Design Code
GAR_51
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Steel Finger
Case Construction
Steel
Seal Design Code
51-L
Other Features
General Purpose | Low or Medium Speed Rotary Service | Low Pressure and Reciprocating Services
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
51X3709 MILL-RIGHT N CRS PARMAC ONLY 12.000"ID 14.
Manufacturer Internal Number
21017-3709
Weight / LBS
3.03
Long Description
12" Shaft Dia; 14" Housing Bore; 1" Nominal Width; Mill-Right N Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Steel Finger Lip Retainer; Steel Case; 51-L Seal Design Code
Nominal Width
1 Inch | 25.4 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Shaft Diameter
12 Inch | 304.8 Millimeter
Housing Bore
14 Inch | 355.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh