

GARLOCK
GARLOCK
21087-3553
GARLOCK GARLOCK
Description
21087-3553
7-1/2" Shaft Dia; 9" Housing Bore; 3/4" Nominal Width; Mill-Right N Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; 304 Stainless Steel Case; 53 Seal Design Code
Part #
21087-3553
BDI #
365613
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/21087-3553/p/365613
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.608
EAN
0717744125165
Product Group - BDI
S02250
Generic Design Code
GAR_53
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
304 Stainless Steel
Seal Design Code
53
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53X3553 MILL-RIGHT N 304/316SS 7.500"ID 9.000"OD
Manufacturer Internal Number
21087-3553
Weight / LBS
1.339
Long Description
7-1/2" Shaft Dia; 9" Housing Bore; 3/4" Nominal Width; Mill-Right N Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; 304 Stainless Steel Case; 53 Seal Design Code
Shaft Diameter
7.5 Inch | 190.5 Millimeter
Housing Bore
9 Inch | 228.6 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh