Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21096-4182 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-53-L-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MzV8aW1hZ2UvanBlZ3xhRGMyTDJobU5DODVOak13TURnMU1UVXlOems0TG1wd1p3fDRhNWI4YzJiZGRjOTlkMzhiNDBlZGUxNWNiODhlYmEyYjAwNzJkYjg0MmE0ZGRlOTA4MGQ2ZTU4ZWYwZGQ5YWE
365921 Oil Seals 

GARLOCK GARLOCK

21096-4182

Description

21096-4182

16-1/4" Shaft Dia; 17-3/4" Housing Bore; 3/4" Nominal Width; Mill-Right ES Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53-L Seal Design Code

Part #

21096-4182

BDI #
365921

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.202
EAN
0717744597719
Product Group - BDI
S02250
Generic Design Code
GAR_53
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Weight / LBS
4.85
Long Description
16-1/4" Shaft Dia; 17-3/4" Housing Bore; 3/4" Nominal Width; Mill-Right ES Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53-L Seal Design Code
Shaft Diameter
16.25 Inch | 412.75 Millimeter
Housing Bore
17.75 Inch | 450.85 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh