https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMS5-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTN8aW1hZ2UvanBlZ3xhR1k1TDJobFpTOHhNREk0TnpJeU1qY3hPRFE1TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlUVk0xWHpGZlYxTmZNekF3ZURNd01DNXFjR2N8NGY1NzFhYThmY2E3MjczYzBmNTUxZmIzNjUyN2IwZmM4N2RkZWM4Mjg3YjE2MGY3N2I3YzVkNTI5OTAxZjY5NQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMS5-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTN8aW1hZ2UvanBlZ3xhR1k1TDJobFpTOHhNREk0TnpJeU1qY3hPRFE1TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlUVk0xWHpGZlYxTmZNekF3ZURNd01DNXFjR2N8NGY1NzFhYThmY2E3MjczYzBmNTUxZmIzNjUyN2IwZmM4N2RkZWM4Mjg3YjE2MGY3N2I3YzVkNTI5OTAxZjY5NQ
SKF
SKF
210X240X15 HMS5 RG
SKF SKF
Description
CRSEAL 210X240X15 HMS5 RG LIP SEAL ; 8.268" SHAFT DIAMETER 1 LIP
Lip Seal; 210MM Shaft Dia; 240MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS5 Seal Design Code
Part #
210X240X15 HMS5 RG
BDI #
17020388
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Sealing-Devices/Oil-Seals/210X240X15-HMS5-RG/p/17020388
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.375
EAN
7316572553886
Product Group - BDI
S02250
Generic Design Code
C_R_HMS5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS5
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
Lip Seal; 210MM Shaft Dia; 240MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS5 Seal Design Code
Nominal Width
0.591 Inch | 15 Millimeter
Shaft Diameter
8.268 Inch | 210 Millimeter
Housing Bore
9.449 Inch | 240 Millimeter
Actual Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

