https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-54-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwNnxpbWFnZS9qcGVnfGFEQXhMMmhtWmk4eE1EYzNNRFF4TkRRek5qTTRNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU5GOHhYek13TUhnek1EQXVhbkJufGI3YjUxMWUyYmEyMzYwNjBmNmQzODFiOTE5M2Y3MDEyZTFjYWEwMzkxZWI0NGU2NTY3NzBiZWQ3MGEzZTRhODk
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-54-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwNnxpbWFnZS9qcGVnfGFEQXhMMmhtWmk4eE1EYzNNRFF4TkRRek5qTTRNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU5GOHhYek13TUhnek1EQXVhbkJufGI3YjUxMWUyYmEyMzYwNjBmNmQzODFiOTE5M2Y3MDEyZTFjYWEwMzkxZWI0NGU2NTY3NzBiZWQ3MGEzZTRhODk
GARLOCK
GARLOCK
21140-6022
GARLOCK GARLOCK
Description
21140-6022
6.38" Shaft Dia; 14" Housing Bore; 7/8" Nominal Width; Mill-Right N Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 54-L Seal Design Code
Part #
21140-6022
BDI #
365952
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/21140-6022/p/365952
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
1.9
EAN
0717744222680
Product Group - BDI
S02250
Generic Design Code
GAR_54
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
54-L
Other Features
Specialty | Assembled | Excluder | With Inner Case | For Spherical Bearing Surfaces - Seal Does Not Contact Shaft
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
54X6022 MILL-RIGHT N CRS 6.380"ID 14.000"OD .875"
Manufacturer Internal Number
21140-6022
Weight / LBS
4.185
Long Description
6.38" Shaft Dia; 14" Housing Bore; 7/8" Nominal Width; Mill-Right N Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 54-L Seal Design Code
Housing Bore
14 Inch | 355.6 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
6.38 Inch | 162.052 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

