

GARLOCK
GARLOCK
21159-7934
GARLOCK GARLOCK
Description
63X7934 MILL RIGHT N 304SS ; 2.750IN ID 3.938IN OD
2-3/4" Shaft Dia; 3-15/16" Housing Bore; 3/8" Nominal Width; Mill-Right N Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; 304 Stainless Steel Case; 63 Seal Design Code
Part #
21159-7934
BDI #
367214
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/21159-7934/p/367214
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.087
EAN
0717744168209
Product Group - BDI
S02250
Generic Design Code
GAR_63
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
304 Stainless Steel
Seal Design Code
63
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
63X7934 MILL-RIGHT N 304/316SS 2.750"ID 3.938"OD
Manufacturer Internal Number
21159-7934
Weight / LBS
0.192
Long Description
2-3/4" Shaft Dia; 3-15/16" Housing Bore; 3/8" Nominal Width; Mill-Right N Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; 304 Stainless Steel Case; 63 Seal Design Code
Actual Width
0.375 Inch | 9.525 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Housing Bore
3.938 Inch | 100.025 Millimeter
Shaft Diameter
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh