GARLOCK
GARLOCK
21238-9772
GARLOCK GARLOCK
Description
64X9772 MILL RIGHT N CRS ; 21.000IN ID 23.500IN OD
21" Shaft Dia; 23-1/2" Housing Bore; 7/8" Nominal Width; Mill-Right N Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code
Part #
21238-9772
BDI #
367822
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/21238-9772/p/367822
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.157
EAN
0717744020200
Product Group - BDI
S02250
Generic Design Code
C_R_HDL
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64-L
Other Features
Large | Assembled | General Purpose | Severe Service | With Inner Case | Heavy Duty Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
64X9772 MILL-RIGHT N CRS 21.000"ID 23.500"OD .875
Manufacturer Internal Number
21238-9772
Weight / LBS
11.36
Long Description
21" Shaft Dia; 23-1/2" Housing Bore; 7/8" Nominal Width; Mill-Right N Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code
Actual Width
0.875 Inch | 22.225 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Housing Bore
23.5 Inch | 596.9 Millimeter
Shaft Diameter
21 Inch | 533.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh